568TS-402
Instrument Transformer, Div of Current Transformers, 568 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

568TS-402

Instrument Transformer, Div of Current Transformers, 568 Series
In stock
Item Number
568TS-402
MFG Item Number
568TS-402
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 568 Series
Item #
568TS-402
CT, Indoor, Model: 568, Ratio:

568 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 568TS-402
Item Number 568TS-402
Manufacturer Instrument Transformer, Div of
Product Series 568
Family Series Instrument Transformer, Div of Current Transformers, 568 Series
Core Style Solid Core
Aperture (WindowOpening) 7.45 x 3.75 "
Current Ratio 4,000:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Mounting Holes
Termination 10-32 Brass Screws
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.6
Approvals CSA, UR
Net Weight 3.565 lbs
Gross Weight 3.565 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved