7ASHT-201
Instrument Transformer, Div of GE Current Transformers, 7A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7ASHT-201

Instrument Transformer, Div of GE Current Transformers, 7A Series
In stock
Item Number
7ASHT-201
MFG Item Number
7ASHT-201
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 7A Series
Item #
7ASHT-201
CT, Indoor, Model: 7A, Ratio: 200:5

7A Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7ASHT-201
Item Number 7ASHT-201
Manufacturer Instrument Transformer, Div of GE
Product Series 7A
Family Series Instrument Transformer, Div of GE Current Transformers, 7A Series
Core Style Solid Core
Aperture (WindowOpening) 2.5 " Dia.
Current Ratio 200:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Bracket Mounted
Termination 8-32 Brass Studs
VA for +/- 1% Class 5 VA
ANSI Class at 60 Hz B0.1 0.6
ANSI Class at 60 Hz B0.2 1.2
ANSI Class at 60 Hz B0.5 2.4
Approvals CSA, UR
Net Weight 1.5 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved