BGFL154-60
Instrument Transformer, Div of Protection Relays, BGFL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BGFL154-60

Instrument Transformer, Div of Protection Relays, BGFL Series
In stock
Item Number
BGFL154-60
MFG Item Number
BGFL154-60
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, BGFL Series
Item #
BGFL154-60
GRD FAULT RELAY 120VAC 60A

BGFL Series Information

Specifications

Specifications
Manufacturer Part Number BGFL154-60
Item Number BGFL154-60
Manufacturer Instrument Transformer, Div of
Product Series BGFL
Family Series Instrument Transformer, Div of Protection Relays, BGFL Series
Voltage Supported 120 V
Current Supported 5-60 A
Time Delay Trip (Sec) 0.1-1 s
Mounting Panel
Approvals CSA, UL
Net Weight 1.5 lbs
Gross Weight 1.615 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved