The store will not work correctly when cookies are disabled.
BGFL244-1200
Instrument Transformer, Div of GE Protection Relays
MFG Item Number
BGFL244-1200
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, Series
GRD FAULT RELAY 125VDC 1200A
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BGFL244-1200 |
Item Number |
BGFL244-1200 |
Manufacturer |
Instrument Transformer, Div of GE |
Family Series |
Instrument Transformer, Div of GE Protection Relays |
Voltage Supported |
125 V |
Current Supported |
100-1,200 A |
Time Delay Trip (Sec) |
0.1-1 s |
Mounting |
Door |
Approvals |
CSA, UL |
Net Weight |
1.32 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved