GFM-156
Instrument Transformer, Div of GE Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFM-156

Instrument Transformer, Div of GE Sensors
In stock
Item Number
GFM-156
MFG Item Number
GFM-156
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
GFM-156
CT, Indoor, Model: GFM, Ratio:

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFM-156
Item Number GFM-156
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Sensors
Window Diameter 1.56 "
Current Range 3.8-18 A
Frequency Range 60 Hz
Terminals Top
Net Weight 0.885 lbs
Gross Weight 0.835 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved