PCL-75
Instrument Transformer, Div of Sensors, PCL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PCL-75

Instrument Transformer, Div of Sensors, PCL Series
In stock
Item Number
PCL-75
MFG Item Number
PCL-75
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, PCL Series
Item #
PCL-75
AC CURRENT TRANSDUCER

PCL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PCL-75
Item Number PCL-75
Manufacturer Instrument Transformer, Div of
Product Series PCL
Family Series Instrument Transformer, Div of Sensors, PCL Series
Split Core No
Power Supply 120 VAC
Window Diameter 2.13 "
Output 4-20 mA
Current Range 0-75 A
Frequency Range 50-400 Hz
Output Limit 30 mA DC
Terminals Top
Approvals CSA, UL
Net Weight 0.82 lbs
Gross Weight 0.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved