ABP-1816USP
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABP-1816USP

Integra Enclosures, Premium Series
In stock
Item Number
ABP-1816USP
MFG Item Number
ABP-1816USP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
ABP-1816USP
Aluminum Panel for 18x16 Swing Kit

Premium Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABP-1816USP
Item Number ABP-1816USP
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Comments Pre-Drilled for Swing Kit
Nominal Height 18 "
Nominal Width 16 "
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved