H10084HLL
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H10084HLL

Integra Enclosures, Premium Series
In stock
Item Number
H10084HLL
MFG Item Number
H10084HLL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
H10084HLL
Premium Line

Premium Series Information


Specifications

Specifications
Nominal Depth 4 "
Manufacturer Part Number H10084HLL
Item Number H10084HLL
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Approvals CE, UL
RoHS Yes
Net Weight 3 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved