SBP-1082USP
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SBP-1082USP

Integra Enclosures, Premium Series
In stock
Item Number
SBP-1082USP
MFG Item Number
SBP-1082USP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
SBP-1082USP
Steel Panel for 10in.x8in.x2in. Swing Ki

Premium Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SBP-1082USP
Item Number SBP-1082USP
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 10 "
Nominal Width 8 "
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved