SBP-88USP
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SBP-88USP

Integra Enclosures, Premium Series
In stock
Item Number
SBP-88USP
MFG Item Number
SBP-88USP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
SBP-88USP
Steel Panel for 8in.x8in. Swing Kit

Premium Series Information

Specifications

Specifications
Manufacturer Part Number SBP-88USP
Item Number SBP-88USP
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved