SSP-2424
Integra Enclosures, Genesis Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSP-2424

Integra Enclosures, Genesis Series
In stock
Item Number
SSP-2424
MFG Item Number
SSP-2424
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Genesis Series
Item #
SSP-2424
Steel Side panel only for Genesis

Genesis Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SSP-2424
Item Number SSP-2424
Manufacturer Integra
Product Series Genesis
Family Series Integra Enclosures, Genesis Series
Material Steel
Composition Metallic
Panel Type Side
Perforated No
Kit with Hardware No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved