SSWP66-IMP
Integra Enclosures, Impact Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSWP66-IMP

Integra Enclosures, Impact Series
In stock
Item Number
SSWP66-IMP
MFG Item Number
SSWP66-IMP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Impact Series
Item #
SSWP66-IMP
Steel Powder coated white Swing

Impact Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SSWP66-IMP
Item Number SSWP66-IMP
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Material Steel
Composition Metallic
Panel Type Swing
Perforated No
Kit with Hardware No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved