SSWPK86-IMP
Integra Enclosures, Impact Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSWPK86-IMP

Integra Enclosures, Impact Series
In stock
Item Number
SSWPK86-IMP
MFG Item Number
SSWPK86-IMP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Impact Series
Item #
SSWPK86-IMP
Complete kit - Steel White swing

Impact Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SSWPK86-IMP
Item Number SSWPK86-IMP
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Material Steel
Composition Metallic
Panel Type Swing
Perforated No
Kit with Hardware Yes
Nominal Height 8 "
Nominal Width 6 "
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved