P201KW
International Rectifier Power Modules, P200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P201KW

International Rectifier Power Modules, P200 Series
In stock
Item Number
P201KW
MFG Item Number
P201KW-INR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, P200 Series
Item #
P201KW
POWER MODULE

P200 Series Information

  • Five Standard Circuits
  • 120 Vac ~ 240 Vac Input
  • 42.5 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

The P200 series modules utilize highly efficient thermal management to provide high surge capability, long life, and reliable performance. These industry standard packaged power modules are designed to control AC or DC variable voltage output up to 20KW. All modules come with standard .250" gate quick‑connect terminals for easy installation. Five standard circuits provide a wide range of diode, scr and hybrid configurations for single phase operations. Suitable for line applications up to 480 volts RMS.

  • External Suppressor Optional

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P201KW-INR
Item Number P201KW
Manufacturer International Rectifier
Product Series P200
Family Series International Rectifier Power Modules, P200 Series
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 42.5 A
Vrrm 400 V
Aux. Cathode(s) No
Varistor Yes
Free Wheeling Diode Yes
Net Weight 0.295 lbs
Gross Weight 0.295 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved