The store will not work correctly when cookies are disabled.
A19AAD-5C
Johnson Controls Controllers, A19 Remote Bulb Control Series
MFG Item Number
A19AAD-5C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Controllers, A19 Remote Bulb Control Series
Remote Bulb Temp Control; 6ft. Cap;
A19 Remote Bulb Control Series Information
- Constant Differential throughout the Entire Range
- Unaffected by Cross‑Ambient Conditions
- Fixed or Adjustable Differential Available
- Variety of Sensing Element Styles
- Wide Temperature Ranges Available
- Compact Enclosure
The A19 Series Controls are single‑stage temperature controls that incorporate environmentally friendly liquid‑filled sensing elements.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A19AAD-5C |
Item Number |
A19AAD-5C |
Manufacturer |
Johnson Controls |
Product Series |
A19 Remote Bulb Control |
Family Series |
Johnson Controls Controllers, A19 Remote Bulb Control Series |
Type |
Remote Bulb |
Output |
1 SPST |
Max Temperature |
190 °F |
Setpoint Temp Range |
30-50 °F |
Differential Temperature |
2.5 °F |
Capillary Length |
6 ' |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved