A19ABC-4C
Johnson Controls Controllers, A19 Remote Bulb Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A19ABC-4C

Johnson Controls Controllers, A19 Remote Bulb Control Series
In stock
Item Number
A19ABC-4C
MFG Item Number
A19ABC-4C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A19 Remote Bulb Control Series
Item #
A19ABC-4C
Remote Bulb Temp Control; Diff

A19 Remote Bulb Control Series Information

  • Constant Differential throughout the Entire Range
  • Unaffected by Cross‑Ambient Conditions
  • Fixed or Adjustable Differential Available
  • Variety of Sensing Element Styles
  • Wide Temperature Ranges Available
  • Compact Enclosure
The A19 Series Controls are single‑stage temperature controls that incorporate environmentally friendly liquid‑filled sensing elements.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A19ABC-4C
Item Number A19ABC-4C
Manufacturer Johnson Controls
Product Series A19 Remote Bulb Control
Family Series Johnson Controls Controllers, A19 Remote Bulb Control Series
Output 1 SPDT
Max Temperature 170 °F
Setpoint Temp Range 50-130 °F
Differential Temperature 3.5-14 °F
Capillary Length 8 '
Net Weight 0.89 lbs
Gross Weight 1.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved