A19ADB-1C
Johnson Controls Controllers, A19 Remote Bulb Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A19ADB-1C

Johnson Controls Controllers, A19 Remote Bulb Control Series
In stock
Item Number
A19ADB-1C
MFG Item Number
A19ADB-1C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A19 Remote Bulb Control Series
Item #
A19ADB-1C
Remote Bulb Temp Control; 100/240F;

A19 Remote Bulb Control Series Information

  • Constant Differential throughout the Entire Range
  • Unaffected by Cross‑Ambient Conditions
  • Fixed or Adjustable Differential Available
  • Variety of Sensing Element Styles
  • Wide Temperature Ranges Available
  • Compact Enclosure
The A19 Series Controls are single‑stage temperature controls that incorporate environmentally friendly liquid‑filled sensing elements.

Specifications

Specifications
Manufacturer Part Number A19ADB-1C
Item Number A19ADB-1C
Manufacturer Johnson Controls
Product Series A19 Remote Bulb Control
Family Series Johnson Controls Controllers, A19 Remote Bulb Control Series
Output 1 SPST
Max Temperature 290 °F
Setpoint Temp Range 100-240 °F
Capillary Length 6 '
Net Weight 0.86 lbs
Gross Weight 1.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved