The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A19EAF-2C
Johnson Controls Controllers, A19 Flange Mounted Duct Thermostat Series
MFG Item Number
A19EAF-2C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Controllers, A19 Flange Mounted Duct Thermostat Series
Duct Temp Control; Spdt; Nema 1;
A19 Flange Mounted Duct Thermostat Series Information
Flat Flange Mounting with the Coil Element Permits Positioning the Sensing Bulb in the Appropriate Portion of the Air Stream Unaffected by Barometric Pressure or Cross‑Ambient Temperatures Single‑Pole, Double‑Throw (SPDT) Snap‑Action Switch The A19 Flange Mounted Duct Thermostat is a wide‑range temperature control with a special air coil sensing element and an adjustable mounting flange. These duct thermostats are used on rooftop units, make‑up heaters, duct heaters, and air handling systems of all types.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
A19EAF-2C
Item Number
A19EAF-2C
Manufacturer
Johnson Controls
Product Series
A19 Flange Mounted Duct Thermostat
Family Series
Johnson Controls Controllers, A19 Flange Mounted Duct Thermostat Series
Type
Standard NEMA 1
Output
1 SPDT
Max Temperature
140 °F
Setpoint Temp Range
30-110 °F
Differential Temperature
2 °F
Sensor Element
Air Coil
Net Weight
1.79 lbs
Gross Weight
1.79 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved