A28MA-2C
Johnson Controls Controllers, A28 Control with Weatherproof Enclosure Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A28MA-2C

Johnson Controls Controllers, A28 Control with Weatherproof Enclosure Series
In stock
Item Number
A28MA-2C
MFG Item Number
A28MA-2C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A28 Control with Weatherproof Enclosure Series
Item #
A28MA-2C
Two Stage Temp Control; 40/120F;

A28 Control with Weatherproof Enclosure Series Information

  • Application: Sump Water Temperature Control for Cooling Towers and Evaporative Condensers
  • Application: Fan Cycling Control for Air‑Cooled Condensers
  • Liquid‑Filled Sensing Element Provides Uniform Control
  • Rugged Steel Enclosure
The A28MA Controls are wide range temperature controls with rainproof NEMA 3R enclosure and two single‑pole, double‑throw (SPDT) switches.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A28MA-2C
Item Number A28MA-2C
Manufacturer Johnson Controls
Product Series A28 Control with Weatherproof Enclosure
Family Series Johnson Controls Controllers, A28 Control with Weatherproof Enclosure Series
Output 2 SPDT
Setpoint Temp Range 40-120 °F
Differential Temperature 5 °F
Capillary Length 6 '
Net Weight 2.435 lbs
Gross Weight 5.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved