A28PJ-1C
Johnson Controls Controllers, A28 4X Agricultural Thermostat Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A28PJ-1C

Johnson Controls Controllers, A28 4X Agricultural Thermostat Series
In stock
Item Number
A28PJ-1C
MFG Item Number
A28PJ-1C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A28 4X Agricultural Thermostat Series
Item #
A28PJ-1C
Two Stage Temp Control; 30/110F;

A28 4X Agricultural Thermostat Series Information

  • Exposed Portion of Liquid‑Filled Sensing Elements Are Plated and Plastic Coated to Resist Damage in Corrosive Atmospheres
  • Rugged Thermoplastic Gasketed Enclosures That Meet NEMA 4X Specifications
  • Range Scale with Oversized White Markings for Easy Readability in Low Light
  • O‑Ring Sealed Setpoint Adjustment Knobs
The A28PJ and A28PA are two‑stage temperature controls with rain‑tight and dust‑tight enclosures. Designed for use in agricultural and industrial applications that require compliance with Article 547 of the National Electrical Code.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A28PJ-1C
Item Number A28PJ-1C
Manufacturer Johnson Controls
Product Series A28 4X Agricultural Thermostat
Family Series Johnson Controls Controllers, A28 4X Agricultural Thermostat Series
Output 2 SPDT
Setpoint Temp Range 30-110 °F
Differential Temperature 2 °F
Net Weight 1.055 lbs
Gross Weight 1.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved