The store will not work correctly when cookies are disabled.
A350BA-1C
Johnson Controls Controllers, A350 On-Off Temperature Control Series
MFG Item Number
A350BA-1C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Controllers, A350 On-Off Temperature Control Series
A350 On-Off Temperature Control Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A350BA-1C |
Item Number |
A350BA-1C |
Manufacturer |
Johnson Controls |
Product Series |
A350 On-Off Temperature Control |
Family Series |
Johnson Controls Controllers, A350 On-Off Temperature Control Series |
Type |
Standard NEMA 1 |
Output |
1 SPDT |
Setpoint Temp Range |
-30-130 °F |
Differential Temperature |
1-30 °F |
Approvals |
cUL, UL |
Comments |
Celsius Model |
Net Weight |
0.46 lbs |
Gross Weight |
0.815 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved