The store will not work correctly when cookies are disabled.
HE-67N3-0N0BT
Johnson Controls HVAC Sensors, TrueRH Sensors Series
In stock
Item Number
HE-67N3-0N0BT
MFG Item Number
HE-67N3-0N0BT
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
HVAC Sensors, TrueRH Sensors Series
Humidity Trnsmtr Wall Mt; Humidity
TrueRH Sensors Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HE-67N3-0N0BT |
Item Number |
HE-67N3-0N0BT |
Manufacturer |
Johnson Controls |
Product Series |
TrueRH Sensors |
Family Series |
Johnson Controls HVAC Sensors, TrueRH Sensors Series |
Output |
0-10 VDC, 0-5 VDC |
Input |
14-30 VDC, 20-30 VAC |
Humidity Range |
0-100 % RH |
Temperature Range |
32-140 °F |
Temperature Sensor |
Yes |
Display |
None |
Override |
No |
Set Point |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved