HE-68N2-1N00WS
Johnson Controls HVAC Sensors, HE-6800 Sensors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HE-68N2-1N00WS

Johnson Controls HVAC Sensors, HE-6800 Sensors Series
In stock
Item Number
HE-68N2-1N00WS
MFG Item Number
HE-68N2-1N00WS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, HE-6800 Sensors Series
Item #
HE-68N2-1N00WS
2pct. Rh Ni W/C Wall Mount; Wall Mount

HE-6800 Sensors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HE-68N2-1N00WS
Item Number HE-68N2-1N00WS
Manufacturer Johnson Controls
Product Series HE-6800 Sensors
Family Series Johnson Controls HVAC Sensors, HE-6800 Sensors Series
Output 0-10 VDC, 0-5 VDC
Input 14-30 VDC, 20-30 VAC
Humidity Range 0-100 % RH
Temperature Range 32-131 °F
Temperature Sensor Yes
Display None
Override Yes
Set Point Yes
Approvals CE, UL
RoHS Compliant Yes
Net Weight 0.4375 lbs
Gross Weight 0.4375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved