The store will not work correctly when cookies are disabled.
HE-68P3-0N00WS
Johnson Controls HVAC Sensors, HE-6800 Sensors Series
In stock
Item Number
HE-68P3-0N00WS
MFG Item Number
HE-68P3-0N00WS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Sensors, HE-6800 Sensors Series
3pct. Rh Pt Temp Wall Mount; Wall
HE-6800 Sensors Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HE-68P3-0N00WS |
Item Number |
HE-68P3-0N00WS |
Manufacturer |
Johnson Controls |
Product Series |
HE-6800 Sensors |
Family Series |
Johnson Controls HVAC Sensors, HE-6800 Sensors Series |
Application |
Indoor |
Output |
0-10 VDC, 0-5 VDC |
Input |
14-30 VDC, 20-30 VAC |
Humidity Range |
0-100 % RH |
Temperature Range |
32-131 °F |
Temperature Sensor |
Yes |
Display |
None |
Override |
Yes |
Set Point |
No |
Approvals |
CE, UL |
RoHS Compliant |
Yes |
Net Weight |
0.3125 lbs |
Gross Weight |
0.355 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved