HT-6703-0N00P
Johnson Controls HVAC Sensors, TrueRH Humidity Transmitters Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HT-6703-0N00P

Johnson Controls HVAC Sensors, TrueRH Humidity Transmitters Series
In stock
Item Number
HT-6703-0N00P
MFG Item Number
HT-6703-0N00P
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Sensors, TrueRH Humidity Transmitters Series
Item #
HT-6703-0N00P
Humidity Trnsmtr Duct Mt; Duct

TrueRH Humidity Transmitters Series Information

  • TrueRH Technology Features Patented Improvements in Circuitry and Calibration Techniques
  • All‑Polymer Humidity Sensor Provides Accurate and Reliable Humidity Sensing with the Patented Sensing Element
  • Tested and Calibrated with Equipment Certified to be in Compliance with NIST
TrueRH Humidity Transmitters Series Humidity Transmitters come in both wall or duct mount packages to meet a variety of sensing application needs. These attractively styled controllers offer ease of installation and application flexibility. The transmitter generates a jumper‑selectable output signal in either the 4 to 20mA or 0 to 10V range, corresponding to 0 to 100% Relative Humidity (RH).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HT-6703-0N00P
Item Number HT-6703-0N00P
Manufacturer Johnson Controls
Product Series TrueRH Humidity Transmitters
Family Series Johnson Controls HVAC Sensors, TrueRH Humidity Transmitters Series
Output 0-10 VDC, 4-20 mA
Input 16-30 VDC, 20-30 VAC
Humidity Range 0-100 % RH
Temperature Sensor No
Display None
Override No
Set Point No
Net Weight 0.35 lbs
Gross Weight 0.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved