JG13U020
Johnson Controls HVAC Valves, J Series Electric Zone Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JG13U020

Johnson Controls HVAC Valves, J Series Electric Zone Valves Series
In stock
Item Number
JG13U020
MFG Item Number
JG13U020
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, J Series Electric Zone Valves Series
Item #
JG13U020
Elact;Nc;Sdpr;Sdtmp;230V;

J Series Electric Zone Valves Series Information

  • High Closeoff Pressure Actuator Option Satisfies Demanding Requirements of High‑Rise Buildings and High‑Pressure Pumping Systems
  • Quick and Simple Actuator Removal Eases Installation and Provides Quick Actuator Replacement during Service
  • Interchangeable Actuators Allow Field Conversion from Normally Open to Normally Closed without Re‑Piping
  • Bubble‑Tight Shutoff Conserves Energy and Accurately Controls Zone Temperature for Increased Comfort
  • Choice of End Connections Provides Increased Versatility and Replacement Capability
J Series Electric Zone Valves accurately control the flow of saturated steam, hot water, and chilled water through coils and heat exchangers of all types, in a wide range of HVAC applications. The spring‑return, two‑position design with synchronous motor has proven reliable in millions of installations worldwide. The actuator can be removed from the valve quickly and easily, simplifying installation and servicing. No special linkage kit or commissioning is required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JG13U020
Item Number JG13U020
Manufacturer Johnson Controls
Product Series J Series Electric Zone Valves
Family Series Johnson Controls HVAC Valves, J Series Electric Zone Valves Series
Control Signal Two Position
Fail-Safe Mode Spring Return
Supply Voltage 240 VAC
Media Temperature 32-200 °F
Manual Operation No
Fail Safe Position Spring Closed
Approvals CE, UL
Net Weight 0.93 lbs
Gross Weight 1.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved