JM2221P33A000
Johnson Controls HVAC Valves, J Electric Zone Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JM2221P33A000

Johnson Controls HVAC Valves, J Electric Zone Valves Series
In stock
Item Number
JM2221P33A000
MFG Item Number
JM2221P33A000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, J Electric Zone Valves Series
Item #
JM2221P33A000
1/2in. 2W Npt Nsr Prop.; 1/2in. 2-Way

J Electric Zone Valves Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JM2221P33A000
Item Number JM2221P33A000
Manufacturer Johnson Controls
Product Series J Electric Zone Valves
Family Series Johnson Controls HVAC Valves, J Electric Zone Valves Series
Flow Capacity 1 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 50 psi
Max Static Pressure 300 psi
Body Pattern Two-Way
Valve Style Zone
Actuator Control Style Proportional
Trim Material Brass
Medium Temperature Range 32-200 °F
Nominal Supply Voltage 24 VAC
Fail-Safe Mode Non-Spring
Net Weight 1.9 lbs
Gross Weight 1.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved