JM2223
Johnson Controls HVAC Valves, J Series Zone Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JM2223

Johnson Controls HVAC Valves, J Series Zone Valves Series
In stock
Item Number
JM2223
MFG Item Number
JM2223
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, J Series Zone Valves Series
Item #
JM2223
1/2in. 2W Npt L/Actuator; 1/2in. 2-Way

J Series Zone Valves Series Information

  • Quick and Simple Actuator Removal Eases Installation and Provides Quick Actuator Replacement during Service
  • Bubble‑Tight Shutoff Conserves Energy and Accurately Controls Zone Temperature for Increased Comfort
  • High Closeoff Pressure Actuator Option Satisfies Demanding Requirements of High‑Rise Buildings and High‑Pressure Pumping Systems
  • Interchangeable Actuators Allow Field Conversion from Normally Open to Normally Closed without Re‑Piping
  • Choice of End Connections Provides Increased Versatility and Replacement Capability
J Series Electric Zone Valves accurately control the flow of saturated steam, hot water, and chilled water through coils and heat exchangers of all types, in a wide range of HVAC applications. The spring‑return, two‑position design with synchronous motor has proven reliable in millions of installations worldwide. The actuator can be removed from the valve quickly and easily, simplifying installation and servicing. No special linkage kit or commissioning is required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JM2223
Item Number JM2223
Manufacturer Johnson Controls
Product Series J Series Zone Valves
Family Series Johnson Controls HVAC Valves, J Series Zone Valves Series
Flow Capacity 4 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 35 psi
Max Static Pressure 300 psi
Body Pattern Two-Way
Valve Style Zone
Trim Material Stainless Steel
Medium Temperature Range 32-200 °F
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved