M9000-533
Johnson Controls HVAC Valves, VG2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M9000-533

Johnson Controls HVAC Valves, VG2000 Series
In stock
Item Number
M9000-533
MFG Item Number
M9000-533
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VG2000 Series
Item #
M9000-533
Linkage 1-3/8in. Stroke; For 5In

VG2000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M9000-533
Item Number M9000-533
Manufacturer Johnson Controls
Product Series VG2000
Family Series Johnson Controls HVAC Valves, VG2000 Series
Linkage Type Valve
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved