M9104-AGA-3S
Johnson Controls Dampers, M9104 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M9104-AGA-3S

Johnson Controls Dampers, M9104 Series
In stock
Item Number
M9104-AGA-3S
MFG Item Number
M9104-AGA-3S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, M9104 Series
Item #
M9104-AGA-3S
Rotary Actuator; 35 In-Lb; Nsr; 60

M9104 Series Information

  • Synchronous Drive Provides a Constant Rotation Time That Is Independent of the Load
  • Floating, Floating with Timeout, and Proportional 0(2) to 10 VDC Control Inputs
  • Small, Compact Design Allows Installation in Tight‑Fitting Locations
  • 100,000 Cycle Rating Provides Years of Trouble‑Free Service
  • Plenum Cable or Screw Terminal Electric Connections
  • Direct Shaft Mounting with Single‑Screw Coupler
  • Two Torques Available: 18 and 35 lb‑in
  • Short 30‑Second Travel Time Available
  • 35 dBA Nominal Audible Noise Rating
  • Manual Gear Release
  • Magnetic Clutch
The M9102 and M9104 Series Actuators are direct‑mount, non‑spring‑return electric actuators that operate on AC 24 V power. These synchronous motor‑driven actuators provide floating control (AGA), floating control with automatic shutoff (IGA), and proportional control with selectable 0‑10 or 2‑10 VDC (GGA). The ‑2S models are equipped with plenum cables, and the ‑3S models are equipped with terminal blocks. All models are compact in size and are easily installed on VAV boxes, Variable Volume and Temperature (VVT) two‑position zone applications, or small‑ to medium‑sized dampers with a round shaft up to 1/2 in. (13 mm) in diameter or a 3/8 in. (10 mm) square shaft.

Videos

Specifications

Specifications
Manufacturer Part Number M9104-AGA-3S
Item Number M9104-AGA-3S
Manufacturer Johnson Controls
Product Series M9104
Family Series Johnson Controls Dampers, M9104 Series
Control Signal Floating
Nominal Timing 60 s
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 93
Torque Rating 35 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 3/8 ", Round 3/8-1/2 "
Shaft Rotation By Wiring
IP Rating IP40
Temperature Range -4-140 °F
Electrical Connections Screw Terminals
Approvals C-Tick, CE, cUL, UL
Net Weight 1.1 lbs
Gross Weight 1.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved