M9108-HGA-2
Johnson Controls Dampers, M9108 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M9108-HGA-2

Johnson Controls Dampers, M9108 Series
In stock
Item Number
M9108-HGA-2
MFG Item Number
M9108-HGA-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, M9108 Series
Item #
M9108-HGA-2
Electric Motor Actuator; 70

M9108 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M9108-HGA-2
Item Number M9108-HGA-2
Manufacturer Johnson Controls
Product Series M9108
Family Series Johnson Controls Dampers, M9108 Series
Control Signal Modulating 0-10 VDC, Modulating 0-20 mA
Nominal Timing 50 s
Nominal Supply Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 93
Fail-Safe Mode Non-Spring Return
Torque Rating 70 lb-in
Feedback 0-10 VDC
Mounting Direct Coupled
Shaft Size Square 3/8-5/8 ", Round 3/8-3/4 "
Shaft Rotation By Wiring
IP Rating IP42
Temperature Range -4-122 °F
Electrical Connections Screw Terminals
Approvals CE, CSA, UL
Net Weight 2.9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved