M9124-AGA-2
Johnson Controls Dampers, M9124 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M9124-AGA-2

Johnson Controls Dampers, M9124 Series
In stock
Item Number
M9124-AGA-2
MFG Item Number
M9124-AGA-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, M9124 Series
Item #
M9124-AGA-2
Electric Motor Actuator; 210

M9124 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M9124-AGA-2
Item Number M9124-AGA-2
Manufacturer Johnson Controls
Product Series M9124
Family Series Johnson Controls Dampers, M9124 Series
Control Signal Floating, Two Position (On/Off)
Nominal Timing 175 s
Nominal Supply Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 93
Fail-Safe Mode Non-Spring Return
Torque Rating 210 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 3/8-5/8 ", Round 3/8-3/4 "
Shaft Rotation By Wiring
NEMA Rating NEMA 2
IP Rating IP42
Temperature Range -4-122 °F
Electrical Connections Screw Terminals
Approvals CE, CSA, UL
Net Weight 2.9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved