M9220-AGC-3J
Johnson Controls Dampers, M9220 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M9220-AGC-3J

Johnson Controls Dampers, M9220 Series
In stock
Item Number
M9220-AGC-3J
MFG Item Number
M9220-AGC-3J
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, M9220 Series
Item #
M9220-AGC-3J
Damper Actuator 20Nm Sr; Flt Ctrl

M9220 Series Information

  • Available Torques of 177 lb‑in (20 N‑m) for Single Actuators, 354 lb‑in (40 N‑m) for Two Models, and 531 lb‑in (60 N‑m) for Three Models Mounted in Tandem
  • Microprocessor‑Controlled Brushless DC Motor (‑AGx, ‑GGx, and ‑HGx Types) Provides Constant Run‑Time Independent of Torque
  • Integral Auxiliary Switches (xxC Models) Provide One Fixed and One Adjustable Switch Point with Line Voltage Capability
  • Reversible Mounting Design Simplifies Installation and Enables the Actuator to Spring Return in Either Direction.
  • Integral 48 in (1.2 m) Halogen‑Free Cables with Colored and Numbered Conductors
  • Easy‑to‑Use Locking Manual Override with Auto Release and Crank Storage
  • Electronic Stall Detection throughout Entire Rotation Range
  • Removable Coupler Adapts to a Shorter Damper Shaft
  • Integral Connectors for 3/8 in Flexible Metal Conduit
  • NEMA 2 (IP54) Rated Aluminum Enclosure

The M9220‑xxx‑3 actuators are direct‑mount, spring‑return electric actuators that operate with these available power options:
  • AC 24 V at 50/60 Hz or DC 24 V (AGx, BGx, GGx, HGx)
  • AC 120 V at 60 Hz (BAx)
  • AC 230 V at 50/60 Hz (BDx)

These bidirectional actuators do not require a damper linkage, and are easily installed on dampers with 1/2 to 3/4 in. or 12 to 19 mm round shafts, or 3/8 and 1/2 in. or 10, 12, and 14 mm square shafts using the standard shaft clamp included with the actuator. An optional M9220‑600 Jackshaft Coupler Kit is available for 3/4 to 1‑1/16 in. or 19 to 27 mm round shafts, or 5/8 and 3/4 in. or 16, 18, and 19 mm square shafts. A single M9220‑xxx‑3 Electric Spring‑Return Actuator provides a running and spring‑return torque of 177 lb‑in (20 N‑m). Two or three models mounted in tandem deliver twice or triple the torque. Integral line voltage auxiliary switches are available on the ‑xxC models to indicate end‑stop position or to perform switching functions within the selected rotation range

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M9220-AGC-3J
Item Number M9220-AGC-3J
Manufacturer Johnson Controls
Product Series M9220
Family Series Johnson Controls Dampers, M9220 Series
Control Signal Floating
Nominal Timing 150 s
Nominal Supply Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 90
Torque Rating 177 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 3/8-1/2 ", Round 1/2-3/4 "
Shaft Rotation By Wiring
IP Rating IP54
Temperature Range -40-131 °F
Internal Aux Switches 2
Electrical Connections Cable
Approvals C-Tick, CE, CSA, UL
Comments Includes M9220-600 Jackshaft Coupler Kit
Net Weight 6.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved