NS-ATV7003-0
Johnson Controls HVAC Sensors, NS Network Sensors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NS-ATV7003-0

Johnson Controls HVAC Sensors, NS Network Sensors Series
In stock
Item Number
NS-ATV7003-0
MFG Item Number
NS-ATV7003-0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, NS Network Sensors Series
Item #
NS-ATV7003-0
Balancing Tool. Hand Held;

NS Network Sensors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NS-ATV7003-0
Item Number NS-ATV7003-0
Manufacturer Johnson Controls
Product Series NS Network Sensors
Family Series Johnson Controls HVAC Sensors, NS Network Sensors Series
Application Indoor
Output 1 kOhm Platinum RTD, BACnet
Temperature Range (F) 32-104 °F
Function Temperature
Display LCD
Override Yes
Set Point Yes
Approvals CE, UL
Net Weight 0.23 lbs
Gross Weight 0.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved