TE-6311M-1G
Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE-6311M-1G

Johnson Controls HVAC Sensors, TE-6300 Sensors Series
In stock
Item Number
TE-6311M-1G
MFG Item Number
TE-6311M-1G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TE-6300 Sensors Series
Item #
TE-6311M-1G
Duct Probe Sensor 8 In; Te-6311M-1G

TE-6300 Sensors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE-6311M-1G
Item Number TE-6311M-1G
Manufacturer Johnson Controls
Product Series TE-6300 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Application Duct
Output 1 kOhm Nickel RTD
Temperature Range (F) -50-220 °F
Probe Length (in) 8 "
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved