V146EK-1C
Johnson Controls HVAC Valves, V146 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V146EK-1C

Johnson Controls HVAC Valves, V146 Series
In stock
Item Number
V146EK-1C
MFG Item Number
V146EK-1C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V146 Series
Item #
V146EK-1C
3/4 High Water Pressure; 2 Way

V146 Series Information

  • No Close‑Fitting or Sliding Parts in Water Passages
  • High‑Pressure Design
  • Pressure‑Balanced Design
  • Corrosion‑Resistant Material for Internal Parts
  • Accessible Range Spring
  • Take‑Apart Construction
The V146 Series Two‑Way PressureActuated Water‑Regulating Valves regulate water flow to control refrigerant head pressure in systems with water‑cooled condensers. The V146 valves are ideal for applications with system water pressures of up to 350 psig (24.1 bar), such as high‑rise buildings. V146EK and V146AL valves have an adjustable opening point in a refrigerant pressure range of 70 to 260 psi (4.8 to 17.9 bar). V146EK and V146AL valves are available in a 3/4 in. and 1 in. size. Use these valves with standard, non‑corrosive refrigerants. V146GK1 and V146GL1 valves have an adjustable opening point in a refrigerant pressure range of 200 to 400 psi (13.8 to 27.6 bar). The V146GK1 and V146GL1 valves are available in 3/4 in. and 1 in. size for use with standard, non‑corrosive, high‑pressure refrigerants.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V146EK-1C
Item Number V146EK-1C
Manufacturer Johnson Controls
Product Series V146
Family Series Johnson Controls HVAC Valves, V146 Series
Pipe Size 0.75 "
Body Style Two-Way
Min Opening Point 70 psi
Factory Setpoint Opening 165 psi
Max Opening Point 260 psi
Inlet and Outlet Union Sweat
Pressure Connection Capillary with 1/4 " Flare
Net Weight 4.3 lbs
Gross Weight 4.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved