V246GC1-001C
Johnson Controls HVAC Valves, V246 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V246GC1-001C

Johnson Controls HVAC Valves, V246 Series
In stock
Item Number
V246GC1-001C
MFG Item Number
V246GC1-001C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V246 Series
Item #
V246GC1-001C
Water Valve Hp 3/4in.Inch; Hp Refrig;

V246 Series Information


Specifications

Specifications
Manufacturer Part Number V246GC1-001C
Item Number V246GC1-001C
Manufacturer Johnson Controls
Product Series V246
Family Series Johnson Controls HVAC Valves, V246 Series
Pipe Size 0.75 "
Body Style Two-Way
Min Opening Point 200 psi
Factory Setpoint Opening 200 psi
Max Opening Point 400 psi
Body Material Brass
Internal Material Brass
Inlet and Outlet Threaded
Pressure Connection 1/4 " Flare
Net Weight 3.12 lbs
Gross Weight 3.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved