V246GM1-001C
Johnson Controls HVAC Valves, V246 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V246GM1-001C

Johnson Controls HVAC Valves, V246 Series
In stock
Item Number
V246GM1-001C
MFG Item Number
V246GM1-001C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V246 Series
Item #
V246GM1-001C
Watervalve 1 1/4 In Union; Hp

V246 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V246GM1-001C
Item Number V246GM1-001C
Manufacturer Johnson Controls
Product Series V246
Family Series Johnson Controls HVAC Valves, V246 Series
Pipe Size 1.25 "
Body Style Two-Way
Min Opening Point 200 psi
Factory Setpoint Opening 200 psi
Max Opening Point 400 psi
Application Non-Corrosive Refrigerants
Body Material Iron
Internal Material Brass
Inlet and Outlet Union Sweat
Pressure Connection 1/4 " Flare
Net Weight 10 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved