V47AA-1C
Johnson Controls HVAC Valves, V47 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V47AA-1C

Johnson Controls HVAC Valves, V47 Series
In stock
Item Number
V47AA-1C
MFG Item Number
V47AA-1C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V47 Series
Item #
V47AA-1C
Temp Act Modulating Valve; 115/180

V47 Series Information

  • No Close Fitting Sliding Parts in Water Passages
  • Range Spring Does Not Come in Contact with the Cooling Water
  • Easy Manual Flushing, If Required
  • Valve Design Minimizes Chatter and Water Hammer
The V47 is a temperature actuated modulating valve that regulates the flow of water or glycol to maintain a desired temperature. Three temperature ranges for each valve size are available. Many valves come with a removable bypass plug that can be replaced by the bypass orifice provided separately with each valve. Valve action is open on temperature increase.

Specifications

Specifications
Manufacturer Part Number V47AA-1C
Item Number V47AA-1C
Manufacturer Johnson Controls
Product Series V47
Family Series Johnson Controls HVAC Valves, V47 Series
Pipe Size 0.375 "
Body Style Two-Way Forward Acting
Min Opening Point 115 °F
Max Opening Point 180 °F
Net Weight 2.33 lbs
Gross Weight 2.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved