V47AB-3C
Johnson Controls HVAC Valves, V47 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V47AB-3C

Johnson Controls HVAC Valves, V47 Series
In stock
Item Number
V47AB-3C
MFG Item Number
V47AB-3C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V47 Series
Item #
V47AB-3C
Temp Act Modulating Valve; Temp

V47 Series Information

  • No Close Fitting Sliding Parts in Water Passages
  • Range Spring Does Not Come in Contact with the Cooling Water
  • Easy Manual Flushing, If Required
  • Valve Design Minimizes Chatter and Water Hammer
The V47 is a temperature actuated modulating valve that regulates the flow of water or glycol to maintain a desired temperature. Three temperature ranges for each valve size are available. Many valves come with a removable bypass plug that can be replaced by the bypass orifice provided separately with each valve. Valve action is open on temperature increase.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V47AB-3C
Item Number V47AB-3C
Manufacturer Johnson Controls
Product Series V47
Family Series Johnson Controls HVAC Valves, V47 Series
Pipe Size 0.5 "
Body Style Two-Way Forward Acting
Min Opening Point 115 °F
Max Opening Point 180 °F
Connection Type Threaded
Net Weight 3.19 lbs
Gross Weight 3.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved