VA-8020-1
Johnson Controls HVAC Valves, VA-8020 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VA-8020-1

Johnson Controls HVAC Valves, VA-8020 Series
In stock
Item Number
VA-8020-1
MFG Item Number
VA-8020-1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VA-8020 Series
Item #
VA-8020-1
Valve Actuator; Electric; 22# Incr

VA-8020 Series Information

  • Provides Floating/Incremental Control from a Three‑Wire, Nominal 24 VAC Input Signal
  • Simplified Setup and Adjustment Procedures Reduce Installation Costs
  • Provides 22 lb (98 N) Minimum Shutoff Force
  • Compact Assembly Fits Most Unit Vent and Baseboard Applications
The VA‑8020‑1 is a synchronous, force‑sensor‑limited actuator that provides floating/incremental control for 1/2 and 3/4 in. valves in many HVAC applications. The VA‑8020‑1 is a motor‑driven, non‑spring return electric valve actuator.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VA-8020-1
Item Number VA-8020-1
Manufacturer Johnson Controls
Product Series VA-8020
Family Series Johnson Controls HVAC Valves, VA-8020 Series
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Supply Voltage 24 VAC
Manual Operation No
Approvals CSA, UL
Net Weight 1.225 lbs
Gross Weight 1.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved