The store will not work correctly when cookies are disabled.
VS027411B-SM100
Johnson Controls HVAC Drives, VSD Series II Series
In stock
Item Number
VS027411B-SM100
MFG Item Number
VS027411B-SM100
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Drives, VSD Series II Series
Vsdiimanbp;20Hp/15Kw;480V; Vsd Ii
VSD Series II Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VS027411B-SM100 |
Item Number |
VS027411B-SM100 |
Manufacturer |
Johnson Controls |
Product Series |
VSD Series II |
Family Series |
Johnson Controls HVAC Drives, VSD Series II Series |
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
20 hp |
Amps (Variable Torque Rating) |
27 A |
Input Range Voltage (AC) |
432-528 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Package |
JHSN_DRIV_VSD-II |
Height |
37 " |
Width |
9.40625 " |
Depth |
15.3125 " |
Max Frequency |
320 Hz |
Frame Size |
5 |
Net Weight |
58 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved