VS7D6411B-0M100
Johnson Controls HVAC Drives, VSD Series II Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS7D6411B-0M100

Johnson Controls HVAC Drives, VSD Series II Series
In stock
Item Number
VS7D6411B-0M100
MFG Item Number
VS7D6411B-0M100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, VSD Series II Series
Item #
VS7D6411B-0M100
Vsdiimanbp;5Hp/4Kw;480V; Vsd Ii

VSD Series II Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS7D6411B-0M100
Item Number VS7D6411B-0M100
Manufacturer Johnson Controls
Product Series VSD Series II
Family Series Johnson Controls HVAC Drives, VSD Series II Series
Nominal Input Voltage (AC) 480 VAC
Input Phase 3
HP (Variable Torque Rating) 5 hp
Amps (Variable Torque Rating) 7.6 A
Input Range Voltage (AC) 432-528 VAC
Braking Type DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Package JHSN_DRIV_VSD-II
Height 29.6875 "
Width 7.875 "
Depth 11.40625 "
Max Frequency 320 Hz
Frame Size 4
Net Weight 45 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved