2TLA010033R2000
Jokab Safety Safety Relays, BT51 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLA010033R2000

Jokab Safety Safety Relays, BT51 Series
In stock
Item Number
2TLA010033R2000
MFG Item Number
2TLA010033R2000
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Safety Relays, BT51 Series
Item #
2TLA010033R2000
BT51 24DC Safety Relay

BT51 Series Information

  • Single and Dual Channel
  • Test/Reset Input
  • LED Indication
  • Quick Release Connector Blocks
The BT50 is designed to connect safety devices, such as emergency stops, directly in the voltage supply circuit to the relay. Despite a maximum built‑in width of 22.5 mm the relay is very powerful. With 4 NO safety outputs, test input and complete internal supervising, the BT51 is quite unique. In addition you can order delayed outputs (BT51T).

Specifications

Specifications
Manufacturer Part Number 2TLA010033R2000
Item Number 2TLA010033R2000
Manufacturer Jokab Safety
Product Series BT51
Family Series Jokab Safety Safety Relays, BT51 Series
Supply Voltage 24 VDC
Power Consumption (DC) 1.4 W
Instantaneous Contacts 4NO
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Standards EN62061, EN954-1, ENISO13849-1
Approvals CE, CSA, TUV
Net Weight 0.4875 lbs
Gross Weight 0.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved