2TLA050202R1130
Jokab Safety Safety Switches, LineStrong2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLA050202R1130

Jokab Safety Safety Switches, LineStrong2 Series
In stock
Item Number
2TLA050202R1130
MFG Item Number
2TLA050202R1130
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, LineStrong2 Series
Item #
2TLA050202R1130
Rope Pull Switch, 2NC/2NO, w/E-Stop,

LineStrong2 Series Information

  • Bi‑Color LED Status
  • 4 Pole Contact Blocks
  • IP67 and IP69K Protection
The Line Strong 2 is a General Duty Safety Rope Pull switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the tough environments found in the Food and Pharmaceutical Industries. The fixing holes are under the cover of the switch to prevent food trap areas. They are all purpose switches and will survive chemical and detergent washdown by providing all stainless‑steel parts and robust IP67 and IP69K sealing by using integral bellows and gaskets.

Videos

Specifications

Specifications
Manufacturer Part Number 2TLA050202R1130
Item Number 2TLA050202R1130
Manufacturer Jokab Safety
Product Series LineStrong2
Family Series Jokab Safety Safety Switches, LineStrong2 Series
Rope Span (2 switches) 80 m
Rope Span (1 switch) 60 m
Housing Die Cast Painted Yellow
LED Indication No
E-STOP Yes
Conduit Entries 3X NPT
Contact Type 2NC/2NO
Net Weight 2.02 lbs
Gross Weight 4.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved