2TLA822200R5000
Jokab Safety Light Curtains, FOCUS II Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLA822200R5000

Jokab Safety Light Curtains, FOCUS II Series
In stock
Item Number
2TLA822200R5000
MFG Item Number
2TLA822200R5000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, FOCUS II Series
Item #
2TLA822200R5000
FII-4-14-900 Focus Safety

FOCUS II Series Information

  • Flexible Assembly
  • LED Indication
  • Time Reset
  • Fixed/Floating Blanking
  • Muting
  • Single/Double Break Function
The Focus II units are light grids/curtains with safety functions intended for applications where it is of great importance to protect persons from a dangerous machine, robot or other automated systems where it is possible to access to a dangerous area. Focus II creates a protection field with infrared beams. If any beam is interrupted the safety mechanism is triggered and the dangerous machine is stopped. The optical sensors on Focus II also have variable frequency.



Videos

Specifications

Specifications
Protected Field (Height) 900 mm
Manufacturer Part Number 2TLA822200R5000
Item Number 2TLA822200R5000
Manufacturer Jokab Safety
Product Series FOCUS II
Family Series Jokab Safety Light Curtains, FOCUS II Series
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 14 mm
Operating Range 0.2-6 m
Response Time 30 ms
Connection M12 Plug
Muting Yes
Blanking Yes
Cascadable Yes
Manual Reset Yes
Auto Reset Yes
EN/IEC 61496-1/-2 Type 4
IP Rating IP65
Approvals CE, CSA
Net Weight 11.61 lbs
Gross Weight 11.61 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved