A101-60225A-2
Joslyn Clark Switches, Foot Switch Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A101-60225A-2

Joslyn Clark Switches, Foot Switch Series
In stock
Item Number
A101-60225A-2
MFG Item Number
30070
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Foot Switch Series
Item #
A101-60225A-2
Foot Switch

Foot Switch Series Information

  • Contact Wearing Parts Interchangeable with Parts in Type 101SD Master Switches, Type 101FS Foot Switches and Type 102HL, CHL, TL Limit Switches
  • Oil Impregnated Shaft Bearings Need No Lubrication
  • Double Break Removable Silver‑to‑Silver Contacts
  • Can Be Mounted Horizontally or Vertically
  • Dust‑Tight Enclosure Is Standard
  • Gravity Operated

Type 102RS Rubber Calendar Safety Switch is a pilot circuit device used chiefly in the Rubber Industry as an emergency stop arrangement on Calendars, and similar motor driven machinery.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30070
Item Number A101-60225A-2
Manufacturer Joslyn Clark
Product Series Foot Switch
Family Series Joslyn Clark Switches, Foot Switch Series
Contacts 1NO, 1NC
Operating Voltage 220 VAC
Housing Material Aluminum
Approvals UL
Comments Double Break
Net Weight 15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved