T77U032-76
Joslyn Clark Contactors, 7707TM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T77U032-76

Joslyn Clark Contactors, 7707TM Series
In stock
Item Number
T77U032-76
MFG Item Number
53461
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, 7707TM Series
Item #
T77U032-76
CONTACTOR, 3-POLE N/O, 120VAC

7707TM Series Information

  • UL and CSA Approved
  • Available in 1‑, 2‑, 3‑, or 4‑Pole
  • Available in Single or Three Phase

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53461
Item Number T77U032-76
Manufacturer Joslyn Clark
Product Series 7707TM
Family Series Joslyn Clark Contactors, 7707TM Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC, 120 VAC
Coil Type Electronic
Poles 3NO
NEMA Frame Size 2
Termination Screw
Max HP 200/208V 3PH 10 hp
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 25 hp
Max HP 575/600V 3PH 25 hp
NEMA Continuous Current (I) 45 A
Net Weight 3.16 lbs
Gross Weight 3.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved