VC77U02515-76
Joslyn Clark Contactors, VC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VC77U02515-76

Joslyn Clark Contactors, VC Series
In stock
Item Number
VC77U02515-76
MFG Item Number
53114
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, VC Series
Item #
VC77U02515-76
CONTACTOR, VACUUM

VC Series Information

  • Lightweight and Compact
  • Fully Phase Insulated
  • Mounts in Any Plane
  • Energy Efficient
  • Front Accessible

The Joslyn Clark USAVAC low voltage vacuum contactors and starters are ideal for applications from 200V to 3600V, and motor ratings for 50 to 500 Hp at 460 volts. Contactors and starters are available open or enclosed in Type 1, 3R, 4 & 12 enclosures for non‑combination, combination and reduced voltage applications.



Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53114
Item Number VC77U02515-76
Manufacturer Joslyn Clark
Product Series VC
Family Series Joslyn Clark Contactors, VC Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC, 120 VAC
Max Load Voltage 1,500 V
Max Load Current 320 A
NEMA Size 5
Rated Frequency 50 Hz, 60 Hz
Approvals CE, CSA, UL
Comments 2 Pole
Net Weight 0.0624 lbs
Gross Weight 13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved