1455-21
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron III Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1455-21

Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron III Series
In stock
Item Number
1455-21
MFG Item Number
1455-21
Availability

Obsolete Item No Longer Available

Product Details

Overview

Surge Protective Devices (SPDs), Surgitron III Series
Item #
1455-21
AC SURGE PROTECTOR 208Y/120V

Surgitron III Series Information

  • Listed to UL 1449 3rd Edition for a Type 1 SPD Application
  • LED Indicates Proper Functioning
  • Medium Duty

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1455-21
Item Number 1455-21
Manufacturer Joslyn Hi-Voltage
Product Series Surgitron III
Family Series Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron III Series
Line Voltage 120 VAC, 208 VAC
Surge Capacity 40 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
UL Type 1
Mode of Protection L-G, L-L, L-N, N-G
Mounting Panel
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator Yes
NEMA Rating NEMA 1
Approvals cUL
RoHS Yes
Net Weight 1.9495 lbs
Gross Weight 1.9495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved